.jpg)
Fiberglass Rfcd Silicone Rubber w Adh - 70A - 3/32" T x 12" W x 24" L
Mfr # BULK-RS-SFR70-35
Zoro # G8918714
product price:Â $92.99
/eaKey Features
Rubber Thickness
3/32"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-SFR70-35
Zoro #
G8918714
UPC #
193005954642
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/32"
Rubber Width
12"
Rubber Length
24"
Details
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
Durometer
70A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
1,300 psi
Elongation
8
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Texture
Smooth
Thickness Tolerance
(-0.013" - +0.013")
Shape
Sheet
Compression Set
0.35
Density
1.25 g/cm3
Reinforcement
Fiberglass - 1 Ply
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Description
Fiberglass Fabric-Reinforced Silicone Rubber Sheet with High Temp Adhesive - 70A - 3/32" Thick x 12" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.