Fiberglass Rfcd Silicone Rubber w Adh - 70A - 3/32" T x 36" W x 36" L

  • Mfr # BULK-RS-SFR70-44

  • Zoro # G8917061


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/32"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-SFR70-44
Zoro #
G8917061
UPC #
193005954734
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/32"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
Durometer
70A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
1,300 psi
Elongation
8
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Reinforcement
Fiberglass - 1 Ply
Texture
Smooth
Density
1.25 g/cm3
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Thickness Tolerance
(-0.013" - +0.013")
Shape
Sheet
Compression Set
0.35

Description

Fiberglass Fabric-Reinforced Silicone Rubber Sheet with High Temp Adhesive - 70A - 3/32" Thick x 36" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.