.jpg)
Fire Retardant Neoprene Foam Roll - 1/8" T x 36" W x 10 ft. L
Mfr # ZUSANSR-FR-102
Zoro # G7803571
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/8"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSANSR-FR-102
Zoro #
G7803571
UPC #
193005928063
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
10 ft.
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Backing Type
Plain
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2C1, UL 94 HF-1
Grade
Fire Retardant
Shape
Roll
Firmness
Extra Soft (0 - 4 psi)
Texture
Smooth
Density
10 lbs / cu. ft.
Cell Type
Closed Cell
Firmness @ 25% Deflection
3 psi
Description
Fire Retardant Neoprene Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.