Fire Retardant Neoprene Foam Sheet - 3/8" Thick x 12" Wide x 36" Long

  • Mfr # ZUSANSR-FR-224

  • Zoro # G7804393


product price:  $82.45
/ea
Sold in multiples of 2 for $164.90
Free Shipping & Returns

Key Features

Rubber Thickness
3/8"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-FR-224
Zoro #
G7804393
UPC #
193005875091
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/8"
Rubber Width
12"
Rubber Length
36"

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Backing Type
Plain
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2C1, UL 94 HF-1
Grade
Fire Retardant
Density
10 lbs / cu. ft.
Cell Type
Closed Cell
Firmness @ 25% Deflection
3 psi
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)
Shape
Sheet

Description

Fire Retardant Neoprene Foam Sheet No Adhesive - 3/8" Thick x 12" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.