Shop USA INDUSTRIALS
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fire Retardant Silicone Foam Roll No Adhesive-3/8" Thk x 36" W x 30FT
- Mfr # ZUSA-FRS-133
- Zoro # G900436661
product price:Â
$
3,760.99
/ea
Key Features
Color
Blue
Length
30 ft.
Width
36 in
Shape
Roll
Standards
ASTM D1056 2D3, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-FRS-133
- Zoro #
- G900436661
- UPC #
- 193005111823
- Country of Origin
- China
- Color
- Blue
- Shape
- Roll
- Standards
- ASTM D1056 2D3, UL 94 HB
- Backing Type
- Plain
- Temp. Range
- -100 Degrees to 500 Degrees F
- Firmness @ 25% Deflection (PSI)
- 10 psi
- Tensile Strength (PSI)
- 90 psi
- Density
- 39 lbs / cu. ft.
- Material - Foam
- Silicone
- Cell Type - Foam
- Closed Cell
- Grade
- Fire Retardant
- Firmness
- Medium (9 - 13 psi)
- Texture
- Textured
Dimensions
- Length
- 30 ft.
- Width
- 36 in
- Thickness
- 3/8"
Description
Fire Retardant Silicone Foam Roll No Adhesive - 3/8" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.