Shop USA INDUSTRIALS

Firm Neoprene Foam Sheet - 1/16" Thick x 36" Wide x 36" Long

  • Mfr # ZUSANSR-F-226

  • Zoro # G7804743


product price:  $35.99
/ea
Sold in multiples of 3 for $107.97

Key Features

Rubber Width
36"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-F-226
Zoro #
G7804743
UPC #
193005463595
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Backing Type
Plain
Tensile Strength (PSI)
200 psi
Standards
ASTM D1056 2C4, FMVSS-302
Grade
Standard
Density
20 lbs / cu. ft.
Shape
Sheet
Firmness
Firm (14+ psi)
Firmness @ 25% Deflection
20 psi
Cell Type
Closed Cell
Texture
Smooth

Description

Firm Neoprene Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.