Shop USA INDUSTRIALS
See all product information
Firm Neoprene Foam Sheet w Adhesive - 3/8" T x 36" W x 36" L
Mfr # ZUSANSR-F-244
Zoro # G7803011
product price:Â $270.99
/ea
Free Shipping & Returns
Key Features
Rubber Width
36"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSANSR-F-244
Zoro #
G7803011
UPC #
193005463724
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/8"
Rubber Width
36"
Rubber Length
36"
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
200 psi
Standards
ASTM D1056 2C4, FMVSS-302
Grade
Standard
Firmness
Firm (14+ psi)
Cell Type
Closed Cell
Density
20 lbs / cu. ft.
Firmness @ 25% Deflection
20 psi
Temperature Range - Adhesives
-30° to 230° F
Shape
Sheet
Texture
Smooth
Description
Firm Neoprene Foam Sheet with Acrylic Adhesive - 3/8" Thick x 36" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.