
Flat Neck, 1/4"-20, 2 1/4" L, Steel, Zinc Plated
Mfr # BULK-BOLT-400
Zoro # G009939223
product price:Â $0.48
/ea
Sold in multiples of 1000 for $480.00
Key Features
Thread Size
1/4"-20
Fastener Length
2 1/4"
Material
Steel
Finish
Zinc Plated
Neck Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-400
Zoro #
G009939223
UPC #
197666477762
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
2 1/4"
Head Height
0.093"
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Flat
Thread Type
UNC
Thread Direction
Right
Head Type
Flat
Fastener Industry Standards
ASME B18.5
Color
Silver
Carriage Bolt Type
Carriage
Tensile Strength
74,000 psi
Grade
Low Carbon
Description
Carriage Bolt, Square Neck Flat Head, Zinc Plated Low Carbon Steel, 1/4-20 x 2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.