.jpg)
Full Face Aramid/Buna-N Flange Gasket for 10" Pipe - 1/64" T - #150
Mfr # BULK-FG-6202
Zoro # G7939694
product price: $18.79
/ea
Sold in multiples of 5 for $93.95
Key Features
Pipe Size
10"
Outside Dia.
16"
Inside Dia.
10-3/4"
Bolt Holes
12
Material of Construction
Aramid with Buna-N Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-6202
Zoro #
G7939694
UPC #
193005441487
Country of Origin
United States
Dimensions
Pipe Size
10"
Outside Dia.
16"
Inside Dia.
10-3/4"
Thickness
1/64"
Bolt Circle Dia.
1"
Details
Bolt Holes
12
Material of Construction
Aramid with Buna-N Binder
Color
Blue
Type
Full Face Gasket
Temp. Range (F)
-100° to 400°F
Standards
ASME B16.21, Class 150
Description
Full Face Aramid with Buna-N Binder Flange Gasket for 10" Pipe - 1/64" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.