.jpg)
Full Face Aramid/Buna-N Flange Gasket for 20" Pipe - 1/16" T - #300
Mfr # BULK-FG-49
Zoro # G7936039
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
20"
Outside Dia.
30-1/2"
Inside Dia.
20"
Bolt Holes
24
Material of Construction
Aramid with Buna-N Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-49
Zoro #
G7936039
UPC #
193005017507
Country of Origin
United States
Dimensions
Pipe Size
20"
Outside Dia.
30-1/2"
Inside Dia.
20"
Thickness
1/16"
Bolt Circle Dia.
1-3/8"
Details
Bolt Holes
24
Material of Construction
Aramid with Buna-N Binder
Color
Blue
Type
Full Face Gasket
Temp. Range (F)
-100° to 400°F
Standards
ASME B16.21, Class 300
Description
Full Face Aramid with Buna-N Binder Flange Gasket for 20" Pipe - 1/16" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.