.jpg)
Full Face Aramid/Buna-N Flange Gasket for 3" Pipe - 1/64" T - #300
Mfr # BULK-FG-6287
Zoro # G7938181
product price: $4.89
/ea
Sold in multiples of 21 for $102.69
Key Features
Pipe Size
3"
Outside Dia.
8-1/4"
Inside Dia.
3-1/2"
Bolt Holes
8
Material of Construction
Aramid with Buna-N Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-6287
Zoro #
G7938181
UPC #
193005441746
Country of Origin
United States
Dimensions
Pipe Size
3"
Outside Dia.
8-1/4"
Inside Dia.
3-1/2"
Thickness
1/64"
Bolt Circle Dia.
7/8"
Details
Bolt Holes
8
Material of Construction
Aramid with Buna-N Binder
Color
Blue
Type
Full Face Gasket
Standards
ASME B16.21, Class 300
Temp. Range (F)
-100° to 400°F
Description
Full Face Aramid with Buna-N Binder Flange Gasket for 3" Pipe - 1/64" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.