Shop USA INDUSTRIALS
See all product information
Create Account
Full Face Aramid/Buna-N Flange Gasket for 7" Pipe - 1/8" T - #300
- Mfr # BULK-FG-92
- Zoro # G7939414
product price:Â
$
17.15
/ea
Sold in multiples of 4 for
$68.60
Key Features
Pipe Size
7"
Outside Dia.
14"
Inside Dia.
7-5/8"
Bolt Holes
12
Material of Construction
Aramid with Buna-N Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FG-92
- Zoro #
- G7939414
- UPC #
- 193005022280
- Country of Origin
- United States
Dimensions
- Pipe Size
- 7"
- Outside Dia.
- 14"
- Inside Dia.
- 7-5/8"
- Thickness
- 1/8"
- Bolt Circle Dia.
- 7/8"
Details
- Bolt Holes
- 12
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Blue
- Type
- Full Face Gasket
- Standards
- ASME B16.21, Class 300
- Temp. Range (F)
- -100° to 400°F
Description
Full Face Aramid with Buna-N Binder Flange Gasket for 7" Pipe - 1/8" Thick - Class 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.