.jpg)
Full Face Aramid/EPDM Flange Gasket for 1-1/2" Pipe - 1/16" T - #150
Mfr # BULK-FG-4924
Zoro # G7936045
product price: $3.35
/ea
Sold in multiples of 39 for $130.65
Key Features
Pipe Size
1-1/2"
Outside Dia.
5"
Inside Dia.
1-7/8"
Bolt Holes
4
Material of Construction
Aramid with EPDM Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-4924
Zoro #
G7936045
UPC #
193005446406
Country of Origin
United States
Dimensions
Pipe Size
1-1/2"
Outside Dia.
5"
Inside Dia.
1-7/8"
Thickness
1/16"
Bolt Circle Dia.
5/8"
Details
Bolt Holes
4
Material of Construction
Aramid with EPDM Binder
Color
Dark Gray
Type
Full Face Gasket
Standards
ASME B16.21, Class 150
Temp. Range (F)
-100° to 390°F
Description
Full Face Aramid with EPDM Binder Flange Gasket for 1-1/2" Pipe - 1/16" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.