Shop USA INDUSTRIALS

Full Face Aramid/SBR Flange Gasket for 1" Pipe - 1/64" T - #300

  • Mfr # BULK-FG-6096
  • Zoro # G7940622

product price: 
$
2.35
/ea
Sold in multiples of 50 for $117.50

Key Features

Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Bolt Holes
4
Material of Construction
Aramid with SBR Binder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-FG-6096
Zoro #
G7940622
UPC #
193005448288
Country of Origin
United States

Dimensions

Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Thickness
1/64"
Bolt Circle Dia.
3/4"

Details

Bolt Holes
4
Material of Construction
Aramid with SBR Binder
Color
White
Type
Full Face Gasket
Temp. Range (F)
-100° to 400°F
Standards
ASME B16.21, Class 300

Description

Full Face Aramid with SBR Binder Flange Gasket for 1" Pipe - 1/64" Thick - Class 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.