Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/64" T - #300
- Mfr # BULK-FG-6099
- Zoro # G7937883
product price:Â
$
3.99
/ea
Sold in multiples of 29 for
$115.71
Key Features
Pipe Size
2"
Outside Dia.
6 -1/2"
Inside Dia.
2-3/8"
Bolt Holes
8
Material of Construction
Aramid with SBR Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-6099
- Zoro #
- G7937883
- UPC #
- 193005448318
- Country of Origin
- United States
- Bolt Holes
- 8
- Material of Construction
- Aramid with SBR Binder
- Color
- White
- Type
- Full Face Gasket
- Standards
- ASME B16.21, Class 300
- Temp. Range (F)
- -100° to 400°F
Dimensions
- Pipe Size
- 2"
- Outside Dia.
- 6 -1/2"
- Inside Dia.
- 2-3/8"
- Thickness
- 1/64"
- Bolt Circle Dia.
- 3/4"
Description
Full Face Aramid with SBR Binder Flange Gasket for 2" Pipe - 1/64" Thick - Class 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.