.jpg)
Full Face Aramid/SBR Flange Gasket for 24" Pipe - 1/8" T - #150
Mfr # BULK-FG-5356
Zoro # G7941499
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
24"
Outside Dia.
32"
Inside Dia.
24"
Bolt Holes
20
Material of Construction
Aramid with SBR Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-5356
Zoro #
G7941499
UPC #
193005447809
Country of Origin
United States
Dimensions
Pipe Size
24"
Outside Dia.
32"
Inside Dia.
24"
Thickness
1/8"
Bolt Circle Dia.
1-3/8"
Details
Bolt Holes
20
Material of Construction
Aramid with SBR Binder
Color
White
Type
Full Face Gasket
Standards
ASME B16.21, Class 150
Temp. Range (F)
-100° to 400°F
Description
Full Face Aramid with SBR Binder Flange Gasket for 24" Pipe - 1/8" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.