.jpg)
Full Face Aramid/SBR Flange Gasket for 7" Pipe - 1/32" T - #300
Mfr # BULK-FG-6131
Zoro # G7939475
product price: $21.15
/ea
Sold in multiples of 5 for $105.75
Key Features
Pipe Size
7"
Outside Dia.
14"
Inside Dia.
7-5/8"
Bolt Holes
12
Material of Construction
Aramid with SBR Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-6131
Zoro #
G7939475
UPC #
193005448561
Country of Origin
United States
Dimensions
Pipe Size
7"
Outside Dia.
14"
Inside Dia.
7-5/8"
Thickness
1/32"
Bolt Circle Dia.
7/8"
Details
Bolt Holes
12
Material of Construction
Aramid with SBR Binder
Color
White
Type
Full Face Gasket
Standards
ASME B16.21, Class 300
Temp. Range (F)
-100° to 400°F
Description
Full Face Aramid with SBR Binder Flange Gasket for 7" Pipe - 1/32" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.