.jpg)
Full Face Buna-N Rubber Flange Gasket for 1" Pipe - 1/16" T - #300
Mfr # BULK-FG-823
Zoro # G7938172
product price: $3.39
/ea
Sold in multiples of 40 for $135.60
Key Features
Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Bolt Holes
4
Material of Construction
Buna-N Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-823
Zoro #
G7938172
UPC #
193005021214
Country of Origin
United States
Dimensions
Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Thickness
1/16"
Bolt Circle Dia.
3/4"
Details
Bolt Holes
4
Material of Construction
Buna-N Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BF 607, Class 300
Description
Full Face Buna-N Rubber Flange Gasket for 1" Pipe - 1/16" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.