Shop USA INDUSTRIALS
See all product information
Create Account
Full Face F1 Felt Flange Gasket for 2" Pipe - 1/16" Thick - Class 150
- Mfr # BULK-FG-4741
- Zoro # G7936370
product price:Â
$
4.19
/ea
Sold in multiples of 33 for
$138.27
Key Features
Pipe Size
2"
Outside Dia.
6"
Inside Dia.
2-3/8"
Bolt Holes
4
Material of Construction
F1 Felt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-4741
- Zoro #
- G7936370
- UPC #
- 193005446222
- Country of Origin
- United States
- Bolt Holes
- 4
- Material of Construction
- F1 Felt
- Color
- White
- Type
- Full Face Gasket
- Temp. Range (F)
- -80° to 200° F
- Standards
- ASME B16.21, Class 150
Dimensions
- Pipe Size
- 2"
- Outside Dia.
- 6"
- Inside Dia.
- 2-3/8"
- Thickness
- 1/16"
- Bolt Circle Dia.
- 3/4"
Description
Full Face F1 Felt Flange Gasket for 2" Pipe - 1/16" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.