Full Face F1 Felt Flange Gasket for 6" Pipe - 1/8" Thick - Class 150

  • Mfr # BULK-FG-4794

  • Zoro # G7939432


product price:  $23.45
/ea
Sold in multiples of 5 for $117.25

Key Features

Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Bolt Holes
8
Material of Construction
F1 Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-4794
Zoro #
G7939432
UPC #
193005446352
Country of Origin
United States

Dimensions

Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Thickness
1/8"
Bolt Circle Dia.
7/8"

Details

Bolt Holes
8
Material of Construction
F1 Felt
Color
White
Type
Full Face Gasket
Temp. Range (F)
-80° to 200° F
Standards
ASME B16.21, Class 150

Description

Full Face F1 Felt Flange Gasket for 6" Pipe - 1/8" Thick - Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.