Full Face Fabric Rfcd Neoprene Rubber Flange Gasket 4" - 1/8" T - #150

  • Mfr # BULK-FG-4055

  • Zoro # G7934270


product price:  $12.29
/ea
Sold in multiples of 9 for $110.61

Key Features

Pipe Size
4"
Outside Dia.
9"
Inside Dia.
4-1/2"
Bolt Holes
8
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-4055
Zoro #
G7934270
UPC #
193005445416
Country of Origin
United States

Dimensions

Pipe Size
4"
Outside Dia.
9"
Inside Dia.
4-1/2"
Thickness
1/8"
Bolt Circle Dia.
3/4"

Details

Bolt Holes
8
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BC 607, Class 150

Description

Full Face Fabric Reinforced Neoprene Rubber Flange Gasket for 4" Pipe - 1/8" Thick - Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.