.jpg)
Full Face FDA Neoprene Rubber Flange Gasket 1" - 1/16" T - #300
Mfr # BULK-FG-4209
Zoro # G7934410
product price: $4.39
/ea
Sold in multiples of 34 for $149.26
Key Features
Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Bolt Holes
4
Material of Construction
Neoprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-4209
Zoro #
G7934410
UPC #
193005445669
Country of Origin
United States
Dimensions
Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Thickness
1/16"
Bolt Circle Dia.
3/4"
Details
Bolt Holes
4
Material of Construction
Neoprene Rubber
Color
White
Type
Full Face Gasket
Standards
ASME B16.21, FDA, ASTM D2000 BC 607, Class 300
Temp. Range (F)
-30° to 250°F
Description
Full Face FDA Neoprene Rubber Flange Gasket for 1" Pipe - 1/16" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.