.jpg)
Full Face FDA Neoprene Rubber Flange Gasket 1-1/2" - 1/16" T - #150
Mfr # BULK-FG-4188
Zoro # G7940315
product price: $3.35
/ea
Sold in multiples of 47 for $157.45
Key Features
Pipe Size
1-1/2"
Outside Dia.
5"
Inside Dia.
1-7/8"
Bolt Holes
4
Material of Construction
Neoprene Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-FG-4188
Zoro #
G7940315
UPC #
193005445584
Country of Origin
United States
Dimensions
Pipe Size
1-1/2"
Outside Dia.
5"
Inside Dia.
1-7/8"
Thickness
1/16"
Bolt Circle Dia.
5/8"
Details
Bolt Holes
4
Material of Construction
Neoprene Rubber
Color
White
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, FDA, ASTM D2000 BC 607, Class 150
Description
Full Face FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/16" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.