Full Face FDA Neoprene Rubber Flange Gasket 1-1/2" - 1/16" T - #300

  • Mfr # BULK-FG-4211

  • Zoro # G7938863


product price:  $5.35
/ea
Sold in multiples of 24 for $128.40

Key Features

Pipe Size
1-1/2"
Outside Dia.
6-1/8"
Inside Dia.
1-29/32"
Bolt Holes
4
Material of Construction
Neoprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-4211
Zoro #
G7938863
UPC #
193005445676
Country of Origin
United States

Dimensions

Pipe Size
1-1/2"
Outside Dia.
6-1/8"
Inside Dia.
1-29/32"
Thickness
1/16"
Bolt Circle Dia.
7/8"

Details

Bolt Holes
4
Material of Construction
Neoprene Rubber
Color
White
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, FDA, ASTM D2000 BC 607, Class 300

Description

Full Face FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/16" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.