Full Face FDA Neoprene Rubber Flange Gasket 2-1/2" - 1/8" T - #150

  • Mfr # BULK-FG-4236

  • Zoro # G7938890


product price:  $7.65
/ea
Sold in multiples of 16 for $122.40

Key Features

Pipe Size
2-1/2"
Outside Dia.
7"
Inside Dia.
2-7/8"
Bolt Holes
4
Material of Construction
Neoprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-4236
Zoro #
G7938890
UPC #
193005445782
Country of Origin
United States

Dimensions

Pipe Size
2-1/2"
Outside Dia.
7"
Inside Dia.
2-7/8"
Thickness
1/8"
Bolt Circle Dia.
3/4"

Details

Bolt Holes
4
Material of Construction
Neoprene Rubber
Color
White
Type
Full Face Gasket
Standards
ASME B16.21, FDA, ASTM D2000 BC 607, Class 150
Temp. Range (F)
-30° to 250°F

Description

Full Face FDA Neoprene Rubber Flange Gasket for 2-1/2" Pipe - 1/8" Thick - Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.