Shop USA INDUSTRIALS
See all product information
Create Account
Full Face FDA Neoprene Rubber Flange Gasket 3" - 1/8" T - #300
- Mfr # BULK-FG-4260
- Zoro # G7941225
product price:Â
$
20.79
/ea
Sold in multiples of 6 for
$124.74
Key Features
Pipe Size
3"
Outside Dia.
8-1/4"
Inside Dia.
3-1/2"
Bolt Holes
8
Material of Construction
Neoprene Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-4260
- Zoro #
- G7941225
- UPC #
- 193005445881
- Country of Origin
- United States
- Bolt Holes
- 8
- Material of Construction
- Neoprene Rubber
- Color
- White
- Type
- Full Face Gasket
- Standards
- ASME B16.21, FDA, ASTM D2000 BC 607, Class 300
- Temp. Range (F)
- -30° to 250°F
Dimensions
- Pipe Size
- 3"
- Outside Dia.
- 8-1/4"
- Inside Dia.
- 3-1/2"
- Thickness
- 1/8"
- Bolt Circle Dia.
- 7/8"
Description
Full Face FDA Neoprene Rubber Flange Gasket for 3" Pipe - 1/8" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.