Full Face Firm Neoprene Foam Flange Gasket 3/4" - 1/16" T - #150
- Mfr # BULK-FG-4553
- Zoro # G7940272
product price:Â
$
3.65
/ea
Sold in multiples of 50 for
$182.50
Key Features
Pipe Size
3/4"
Outside Dia.
3-7/8"
Inside Dia.
1-1/16"
Bolt Holes
4
Material of Construction
Neoprene Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FG-4553
- Zoro #
- G7940272
- UPC #
- 193005446017
- Country of Origin
- United States
Dimensions
- Pipe Size
- 3/4"
- Outside Dia.
- 3-7/8"
- Inside Dia.
- 1-1/16"
- Thickness
- 1/16"
- Bolt Circle Dia.
- 5/8"
Details
- Bolt Holes
- 4
- Material of Construction
- Neoprene Foam
- Color
- Black
- Type
- Full Face Gasket
- Temp. Range (F)
- -70° to 200°F
- Standards
- ASME B16.21, ASTM D1056 2C5, FMVSS-302, Class 150
Description
Full Face Firm Neoprene Foam Flange Gasket for 3/4" Pipe - 1/16" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.