.jpg)
Full Face Firm Neoprene Foam Flange Gasket 4" - 1/16" T - #150
Mfr # BULK-FG-4561
Zoro # G7934709
product price: $11.49
/ea
Sold in multiples of 11 for $126.39
Key Features
Pipe Size
4"
Outside Dia.
9"
Inside Dia.
4-1/2"
Bolt Holes
8
Material of Construction
Neoprene Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-4561
Zoro #
G7934709
UPC #
193005446079
Country of Origin
United States
Dimensions
Pipe Size
4"
Outside Dia.
9"
Inside Dia.
4-1/2"
Thickness
1/16"
Bolt Circle Dia.
3/4"
Details
Bolt Holes
8
Material of Construction
Neoprene Foam
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-70° to 200°F
Standards
ASME B16.21, ASTM D1056 2C5, FMVSS-302, Class 150
Description
Full Face Firm Neoprene Foam Flange Gasket for 4" Pipe - 1/16" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.