.jpg)
Full Face Firm Neoprene Foam Flange Gasket for 6" Pipe - 1/8" T - #150
Mfr # BULK-FG-4610
Zoro # G7939782
product price: $28.49
/ea
Sold in multiples of 4 for $113.96
Key Features
Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Bolt Holes
8
Material of Construction
Neoprene Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-FG-4610
Zoro #
G7939782
UPC #
193005446178
Country of Origin
United States
Dimensions
Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Thickness
1/8"
Bolt Circle Dia.
7/8"
Details
Bolt Holes
8
Material of Construction
Neoprene Foam
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D1056 2C5, FMVSS-302, Class 150
Temp. Range (F)
-70° to 200°F
Description
Full Face Firm Neoprene Foam Flange Gasket for 6" Pipe - 1/8" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.