Full Face Graphite Flange Gasket for 1-1/4" Pipe - 1/16" T - #150

  • Mfr # BULK-FG-1698

  • Zoro # G7938425


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Pipe Size
1-1/4"
Outside Dia.
4-5/8"
Inside Dia.
1-5/8"
Bolt Holes
4
Material of Construction
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1698
Zoro #
G7938425
UPC #
193005011475
Country of Origin
United States

Dimensions

Pipe Size
1-1/4"
Outside Dia.
4-5/8"
Inside Dia.
1-5/8"
Thickness
1/16"
Bolt Circle Dia.
5/8"

Details

Bolt Holes
4
Material of Construction
Graphite
Color
Dark Gray
Type
Full Face Gasket
Temp. Range (F)
-400° to 975° F
Standards
ASME B16.21, Class 150

Description

Full Face Compressible Graphite Flange Gasket for 1-1/4" Pipe - 1/16" Thick - Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.