Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Graphite Flange Gasket for 3/4" Pipe - 1/8" T - #300

  • Mfr # BULK-FG-1765

  • Zoro # G7934541


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Pipe Size
3/4"
Outside Dia.
4-5/8"
Inside Dia.
1-1/16"
Bolt Holes
4
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1765
Zoro #
G7934541
UPC #
193005012229
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Outside Dia.
4-5/8"
Inside Dia.
1-1/16"
Thickness
1/8"
Bolt Circle Dia.
3/4"

Details

Bolt Holes
4
Material of Construction
Graphite
Color
Dark Gray
Type
Full Face Gasket
Temp. Range (F)
-400° to 975° F
Standards
ASME B16.21, Class 300

Description

Full Face Compressible Graphite Flange Gasket for 3/4" Pipe - 1/8" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.