Full Face PTFE Plastic Flange Gasket for 3/4" Pipe - 1/16" T - #300

  • Mfr # BULK-FG-1190

  • Zoro # G7941830


product price:  $10.85
/ea

Key Features

Pipe Size
3/4"
Outside Dia.
4-5/8"
Inside Dia.
1-1/16"
Bolt Holes
4
Material of Construction
PTFE Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-1190
Zoro #
G7941830
UPC #
193005005863
Country of Origin
Unknown

Dimensions

Pipe Size
3/4"
Outside Dia.
4-5/8"
Inside Dia.
1-1/16"
Thickness
1/16"
Bolt Circle Dia.
3/4"

Details

Bolt Holes
4
Material of Construction
PTFE Plastic
Color
White
Type
Full Face Gasket
Standards
ASME B16.21, FDA, Class 300
Temp. Range (F)
-450° to 500° F

Description

Full Face PTFE Plastic Flange Gasket for 3/4" Pipe - 1/16" Thick - Class 300

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.