Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face PTFE Plastic Flange Gasket for 5" Pipe - 1/8" T - Class 150

  • Mfr # BULK-FG-1177

  • Zoro # G7933491


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Pipe Size
5"
Outside Dia.
10"
Inside Dia.
5-9/16"
Bolt Holes
8
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1177
Zoro #
G7933491
UPC #
193005005726
Country of Origin
Unknown

Dimensions

Pipe Size
5"
Outside Dia.
10"
Inside Dia.
5-9/16"
Thickness
1/8"
Bolt Circle Dia.
7/8"

Details

Bolt Holes
8
Material of Construction
PTFE Plastic
Color
White
Type
Full Face Gasket
Temp. Range (F)
-450° to 500° F
Standards
ASME B16.21, FDA, Class 150

Description

Full Face PTFE Plastic Flange Gasket for 5" Pipe - 1/8" Thick - Class 150

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.