Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Rfcd Graphite Flange Gasket for 1" Pipe - 1/16" T - #300

  • Mfr # BULK-FG-1007

  • Zoro # G7934085


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Bolt Holes
4
Thickness
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1007
Zoro #
G7934085
UPC #
193005003845
Country of Origin
United States

Dimensions

Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Thickness
1/16"
Bolt Circle Dia.
3/4"

Details

Bolt Holes
4
Material of Construction
Graphite with Stainless Steel Insert
Color
Dark Gray
Type
Full Face Gasket
Standards
ASME B16.21, Class 300
Temp. Range (F)
-400° to 975° F

Description

Full Face Reinforced Graphite Flange Gasket for 1" Pipe - 1/16" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.