.jpg)
Full Face Rfcd Neoprene Rubber Flange Gasket 8" - 1/16" T - #300
Mfr # BULK-FG-4037
Zoro # G7938522
product price: $57.65
/ea
Sold in multiples of 3 for $172.95
Key Features
Pipe Size
8"
Outside Dia.
15"
Inside Dia.
8-5/8"
Bolt Holes
12
Material of Construction
Neoprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-4037
Zoro #
G7938522
UPC #
193005445324
Country of Origin
United States
Dimensions
Pipe Size
8"
Outside Dia.
15"
Inside Dia.
8-5/8"
Thickness
1/16"
Bolt Circle Dia.
1"
Details
Bolt Holes
12
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BC 607, Class 300
Temp. Range (F)
-30° to 250°F
Description
Full Face Fabric Reinforced Neoprene Rubber Flange Gasket for 8" Pipe - 1/16" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.