Full Face SBR Rubber Flange Gasket for 1/2" Pipe - 1/8" T - Class 300

  • Mfr # BULK-FG-175

  • Zoro # G7934532


product price: $1.59
/ea
Sold in multiples of 99 for $157.41

Key Features

Pipe Size
1/2"
Outside Dia.
3-3/4"
Inside Dia.
27/32"
Bolt Holes
4
Material of Construction
SBR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-175
Zoro #
G7934532
UPC #
193005012052
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Outside Dia.
3-3/4"
Inside Dia.
27/32"
Thickness
1/8"
Bolt Circle Dia.
5/8"

Details

Bolt Holes
4
Material of Construction
SBR Rubber
Color
Red
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 AA 603, Class 300
Temp. Range (F)
-45° to 200°F

Description

Full Face SBR Rubber Flange Gasket for 1/2" Pipe - 1/8" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.