Full Face Silicone Rubber Flange Gasket for 1/2" Pipe - 1/8" T - #300

  • Mfr # BULK-FG-1580

  • Zoro # G7934365


product price:  $4.25
/ea
Sold in multiples of 25 for $106.25

Key Features

Pipe Size
1/2"
Outside Dia.
3-3/4"
Inside Dia.
27/32"
Bolt Holes
4
Material of Construction
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-1580
Zoro #
G7934365
UPC #
193005010188
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Outside Dia.
3-3/4"
Inside Dia.
27/32"
Thickness
1/8"
Bolt Circle Dia.
5/8"

Details

Bolt Holes
4
Material of Construction
Silicone Rubber
Color
Red
Type
Full Face Gasket
Standards
ASME B16.21, FDA, ASTM D2000 GE 607, MIL-A-A-59588 Type 2A & 2B, Class 300
Temp. Range (F)
-80° to 500°F

Description

Full Face Silicone Rubber Flange Gasket for 1/2" Pipe - 1/8" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.