G-10 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long

  • Mfr # BULK-CS-GG10-148

  • Zoro # G7916813


product price:  $30.35
/ea
Sold in multiples of 4 for $121.40

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Bar
Plastic Length
24"
Plastic Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG10-148
Zoro #
G7916813
UPC #
193005920883
Country of Origin
Unknown

Dimensions

Plastic Length
24"
Plastic Width
4"
Width Tolerance
(-0.2" - +0.2")
Thickness
1/4"
Length Tolerance
(-0.25" - +0.25")

Details

Color
Yellow
Material
Garolite G-10
Shape
Bar
Backing Type
Plain
Impact Strength
14.0 ft.-lbs./in.
Hardness
Rockwell M110
Standards
UL 94 HB
Water Absorption Rating
Good
Tensile Strength
40,000 psi
Friction Coefficient
Not Rated
Density
0.065 lbs / cu. in.
Clarity
Opaque
Impact Strength Rating
Excellent
Temperature Range
270 Degrees F
Grade
Standard
Tensile Strength Rating
Excellent
Water Absorption
0.0015
Thickness Tolerance
(-0.01" - +0.01")
Friction Rating
Not Rated

Description

G-10 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.