G-10 Garolite Sheet - 1/32" Thick x 6" Wide x 6" Long

  • Mfr # BULK-CS-GG10-53

  • Zoro # G7920523


product price: $7.25
/ea
Sold in multiples of 14 for $101.50

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG10-53
Zoro #
G7920523
UPC #
193005920531
Country of Origin
Unknown

Dimensions

Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/32"
Length Tolerance
(-0.25" - +0.25")

Details

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Thickness Tolerance
(-0.001" - +0.004")
Impact Strength Rating
Excellent
Friction Rating
Not Rated
Clarity
Opaque
Water Absorption Rating
Good
Grade
Standard
Density
0.065 lbs / cu. in.
Temperature Range
270 Degrees F
Tensile Strength Rating
Excellent
Hardness
Rockwell M110
Friction Coefficient
Not Rated
Water Absorption
0.0015
Tensile Strength
40,000 psi
Impact Strength
14.0 ft.-lbs./in.
Standards
UL 94 HB

Description

G-10 Garolite Sheet - 1/32" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.