Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-10 Garolite Sheet - 5/8" Thick x 24" Wide x 24" Long

  • Mfr # BULK-CS-GG10-21

  • Zoro # G7921092


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GG10-21
Zoro #
G7921092
UPC #
193005920210
Country of Origin
Unknown

Dimensions

Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Thickness
5/8"

Details

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Friction Coefficient
Not Rated
Thickness Tolerance
(-0.034" - +0.025")
Impact Strength Rating
Excellent
Clarity
Opaque
Tensile Strength
40,000 psi
Water Absorption Rating
Good
Temperature Range
270 Degrees F
Standards
UL 94 HB
Hardness
Rockwell M110
Impact Strength
14.0 ft.-lbs./in.
Tensile Strength Rating
Excellent
Friction Rating
Not Rated
Water Absorption
0.0015
Density
0.065 lbs / cu. in.
Grade
Standard

Description

G-10 Garolite Sheet - 5/8" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.