G-10/FR4 Garolite Bar - 1" Thick x 2" Wide x 12" Long

  • Mfr # BULK-CS-GFR4-231

  • Zoro # G7921214


product price: $26.79
/ea
Sold in multiples of 4 for $107.16

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Bar
Plastic Length
12"
Plastic Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GFR4-231
Zoro #
G7921214
UPC #
193005923013
Country of Origin
Unknown

Dimensions

Plastic Length
12"
Plastic Width
2"
Thickness
1"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.03" - +0.03")

Details

Color
Yellow
Material
Garolite G-10/FR4
Shape
Bar
Backing Type
Plain
Friction Coefficient
Not Rated
Water Absorption Rating
Good
Clarity
Opaque
Impact Strength Rating
Excellent
Grade
Standard
Water Absorption
0.0015
Tensile Strength
38,000 psi
Tensile Strength Rating
Excellent
Hardness
Rockwell M110
Friction Rating
Not Rated
Impact Strength
14.0 ft.-lbs./in.
Standards
UL 94 V0
Temperature Range
280 Degrees F
Density
0.072 lbs / cu. in.
Thickness Tolerance
(-0.035" - +0.043")

Description

G-10/FR4 Garolite Bar - 1" Thick x 2" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.