G-10/FR4 Garolite Bar - 1/2" Thick x 4" Wide x 12" Long

  • Mfr # BULK-CS-GFR4-254

  • Zoro # G7915684


product price:  $26.79
/ea
Sold in multiples of 4 for $107.16

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Bar
Plastic Length
12"
Plastic Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GFR4-254
Zoro #
G7915684
UPC #
193005923174
Country of Origin
Unknown

Dimensions

Plastic Length
12"
Plastic Width
4"
Thickness
1/2"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.2" - +0.2")

Details

Color
Yellow
Material
Garolite G-10/FR4
Shape
Bar
Backing Type
Plain
Temperature Range
280 Degrees F
Tensile Strength Rating
Excellent
Water Absorption
0.0015
Density
0.072 lbs / cu. in.
Thickness Tolerance
(-0.028" - +0.031")
Hardness
Rockwell M110
Impact Strength Rating
Excellent
Clarity
Opaque
Water Absorption Rating
Good
Standards
UL 94 V0
Grade
Standard
Tensile Strength
38,000 psi
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Impact Strength
14.0 ft.-lbs./in.

Description

G-10/FR4 Garolite Bar - 1/2" Thick x 4" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.