G-10/FR4 Garolite Bar - 1/8" Thick x 4" Wide x 12" Long

  • Mfr # BULK-CS-GFR4-250

  • Zoro # G7916865


product price:  $10.99
/ea
Sold in multiples of 9 for $98.91

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Bar
Plastic Length
12"
Plastic Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GFR4-250
Zoro #
G7916865
UPC #
193005923143
Country of Origin
Unknown

Dimensions

Plastic Length
12"
Plastic Width
4"
Width Tolerance
(-0.2" - +0.2")
Thickness
1/8"
Length Tolerance
(-0.25" - +0.25")

Details

Color
Yellow
Material
Garolite G-10/FR4
Shape
Bar
Backing Type
Plain
Friction Rating
Not Rated
Clarity
Opaque
Tensile Strength Rating
Excellent
Standards
UL 94 V0
Impact Strength
14.0 ft.-lbs./in.
Temperature Range
280 Degrees F
Tensile Strength
38,000 psi
Water Absorption Rating
Good
Water Absorption
0.0015
Grade
Standard
Impact Strength Rating
Excellent
Density
0.072 lbs / cu. in.
Thickness Tolerance
(-0.005" - +0.005")
Friction Coefficient
Not Rated
Hardness
Rockwell M110

Description

G-10/FR4 Garolite Bar - 1/8" Thick x 4" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.