G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long

  • Mfr # BULK-CS-GFR4-28

  • Zoro # G7918371


product price:  $22.99
/ea
Sold in multiples of 5 for $114.95

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GFR4-28
Zoro #
G7918371
UPC #
193005921521
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Length Tolerance
(-0.25" - +0.25")

Details

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Backing Type
Plain
Water Absorption
0.0015
Friction Coefficient
Not Rated
Friction Rating
Not Rated
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Impact Strength
14.0 ft.-lbs./in.
Tensile Strength
38,000 psi
Impact Strength Rating
Excellent
Temperature Range
280 Degrees F
Grade
Standard
Hardness
Rockwell M110
Thickness Tolerance
(-0.004" - +0.005")
Density
0.072 lbs / cu. in.
Clarity
Opaque
Standards
UL 94 V0

Description

G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.