G-10/FR4 Garolite Sheet - 2" Thick x 12" Wide x 24" Long

  • Mfr # BULK-CS-GFR4-39

  • Zoro # G7923089


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GFR4-39
Zoro #
G7923089
UPC #
193005921637
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Thickness
2"
Length Tolerance
(-0.25" - +0.25")

Details

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Backing Type
Plain
Clarity
Opaque
Thickness Tolerance
(-0.051" - +0.067")
Standards
UL 94 V0
Water Absorption
0.0015
Tensile Strength Rating
Excellent
Grade
Standard
Tensile Strength
38,000 psi
Water Absorption Rating
Good
Hardness
Rockwell M110
Friction Rating
Not Rated
Impact Strength
14.0 ft.-lbs./in.
Friction Coefficient
Not Rated
Density
0.072 lbs / cu. in.
Impact Strength Rating
Excellent
Temperature Range
280 Degrees F

Description

G-10/FR4 Garolite Sheet - 2" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.