G-11 Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long

  • Mfr # BULK-CS-GG11-172

  • Zoro # G7922614


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Garolite G-11
Shape
Sheet
Plastic Width
48"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG11-172
Zoro #
G7922614
UPC #
193005924003
Country of Origin
Unknown

Dimensions

Plastic Width
48"
Plastic Length
48"
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Green
Material
Garolite G-11
Shape
Sheet
Backing Type
Plain
Water Absorption Rating
Poor
Thickness Tolerance
(-0.005" - +0.005")
Friction Coefficient
Not Rated
Density
0.066 lbs / cu. in.
Clarity
Opaque
Standards
UL 94 HB
Grade
Standard
Friction Rating
Not Rated
Water Absorption
0.005
Tensile Strength Rating
Excellent
Temperature Range
300 Degrees F
Tensile Strength
37,000 psi
Impact Strength Rating
Excellent
Hardness
Rockwell M110
Impact Strength
12.0 ft.-lbs./in.

Description

G-11 Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.