G-11 Garolite Sheet - 3/4" Thick x 12" Wide x 24" Long

  • Mfr # BULK-CS-GG11-35

  • Zoro # G7920392


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Garolite G-11
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG11-35
Zoro #
G7920392
UPC #
193005923488
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
24"
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Green
Material
Garolite G-11
Shape
Sheet
Backing Type
Plain
Thickness Tolerance
(-0.041" - +0.057")
Impact Strength
12.0 ft.-lbs./in.
Clarity
Opaque
Temperature Range
300 Degrees F
Grade
Standard
Impact Strength Rating
Excellent
Friction Rating
Not Rated
Water Absorption Rating
Poor
Water Absorption
0.005
Tensile Strength
37,000 psi
Standards
UL 94 HB
Friction Coefficient
Not Rated
Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Density
0.066 lbs / cu. in.

Description

G-11 Garolite Sheet - 3/4" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.