G-11 Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long

  • Mfr # BULK-CS-GG11-58

  • Zoro # G7919062


product price: $23.59
/ea
Sold in multiples of 4 for $94.36

Key Features

Color
Green
Material
Garolite G-11
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG11-58
Zoro #
G7919062
UPC #
193005923648
Country of Origin
Unknown

Dimensions

Plastic Width
6"
Plastic Length
6"
Thickness
3/8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Green
Material
Garolite G-11
Shape
Sheet
Backing Type
Plain
Grade
Standard
Temperature Range
300 Degrees F
Water Absorption Rating
Poor
Impact Strength Rating
Excellent
Friction Coefficient
Not Rated
Tensile Strength
37,000 psi
Impact Strength
12.0 ft.-lbs./in.
Friction Rating
Not Rated
Hardness
Rockwell M110
Standards
UL 94 HB
Clarity
Opaque
Density
0.066 lbs / cu. in.
Thickness Tolerance
(-0" - +0.156")
Tensile Strength Rating
Excellent
Water Absorption
0.005

Description

G-11 Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.