Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-7 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long

  • Mfr # BULK-CS-GG7-59

  • Zoro # G7921302


product price: $53.69
/ea
Sold in multiples of 2 for $107.38

Key Features

Color
Off-White
Material
Garolite G-7
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG7-59
Zoro #
G7921302
UPC #
193005924676
Country of Origin
Unknown

Dimensions

Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/2"
Length Tolerance
(-0.25" - +0.25")

Details

Color
Off-White
Material
Garolite G-7
Shape
Sheet
Backing Type
Plain
Impact Strength Rating
Excellent
Friction Coefficient
Not Rated
Grade
Standard
Friction Rating
Not Rated
Tensile Strength
18,000 psi
Hardness
Rockwell M100
Thickness Tolerance
(-0.038" - +0.038")
Water Absorption Rating
Poor
Temperature Range
420 Degrees F
Impact Strength
6.5 ft.-lbs./in.
Clarity
Opaque
Density
0.064 lbs / cu. in.
Standards
UL 94 V0
Tensile Strength Rating
Excellent
Water Absorption
0.005

Description

G-7 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.