G-7 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long

  • Mfr # BULK-CS-GG7-32

  • Zoro # G7919710


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Material
Garolite G-7
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG7-32
Zoro #
G7919710
UPC #
193005924485
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Thickness
3/8"

Details

Color
Off-White
Material
Garolite G-7
Shape
Sheet
Backing Type
Plain
Grade
Standard
Hardness
Rockwell M100
Impact Strength
6.5 ft.-lbs./in.
Density
0.064 lbs / cu. in.
Thickness Tolerance
(-0.03" - +0.03")
Friction Coefficient
Not Rated
Clarity
Opaque
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Friction Rating
Not Rated
Water Absorption
0.005
Impact Strength Rating
Excellent
Tensile Strength
18,000 psi
Standards
UL 94 V0
Temperature Range
420 Degrees F

Description

G-7 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.